description
- These handy, colorful page markers have plenty of room to write and make it easy to mark documents. Removable adhesive will not damage your documents. Four assorted colors per pack, 50 sheets per color. 200 sheets total
features
- Great to use to color code your documents
- Safe to use on almost all documents
- Easy to write on and recyclable
- Assorted Colors, 1 in x 3 in
- 50 Sheets/Pad, 4 Pads/Pack
- All Post-it® Page Markers are recyclable.
- The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
| Overall Length [Max] | 7.62 cm |
| Overall Height | 1 in, 2.54 cm |
| Color | Multi-Color |
| Dispenser | No |
| Overall Length [Min] | 3 in |
| Weight | 4.1 LB |
| EAN or UPC | 21200594380 |

