- Eyeglass Frame and Mount
description
- Use with 3M™ Full Facepieces 7000 Series, for wearers of corrective lenses.
features
- Use with 3M™ Full Facepiece Respirators 7000 Series
- Permits the wearer to use corrective lenses and to make position adjustment that is most comfortable.
- 1 each per case
- For occupational use only
| Color | Black |
| Silicone Faceseal | No |
| Mask Type | Full Facepiece Reusable |
| Standard | NIOSH Approved |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Eyeglass Frame & Mount w/Case |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Weight | 0.0 LB |
| EAN or UPC | 21200603792 |

