Skip to content Skip to navigation menu
Set Change Dispensing System S170

00021200606922

Set Change Dispensing System S170
Item #104055540
  • Silver Color
Set Change Dispensing System S170
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silver Color

description

  • 3M™ Set Change Dispensing System S170 is a heavy duty, repulpable tape dispenser. It dispenses repulpable core starting tape while removing the liner. It accommodates up to 2 inch wide tape and accepts long yardage rolls of tape. It is designed to be drum mounted and made of durable silver, metal.

features

  • Heavy duty, drum mounted repulpable tape dispenser
  • Dispenses repulpable core starting tape while removing liner
  • Accommodates up to 2 inch wide tape
  • Accepts long yardage rolls of tape
  • Silver color
Color Silver
Weight 7.6 LB
EAN or UPC 21200606922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison