description
- 3M™ Loop Fastener SJ3401 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. The non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.
features
- When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 200°F (93°C)
- Good for either indoor or outdoor use
| Product Form | Roll |
| Flame Retardant | No |
| Material | Nylon |
| Overall Length [Min] | 50 yd |
| Overall Length [Max] | 45.72 m |
| Color | Black |
| Weight | 1.612 LB |
| EAN or UPC | 21200625381 |

