description
- 3M™ Sandblast Stencil with Easy-Release Liner Splice Free 520T is a tan, rubber backing with a gray, rubber adhesive on a clear, easy-release polyester film liner. The advanced rubber backing offers excellent blast resistance as well as prevents stretching and design distortion. This product is used in tractor fed formats.
features
- Tan rubber backing is easy to cut, reducing wear on plotter knives or die-cutting equipment
- Cut designs are easy to see, reducing eye strain and increasing picking productivity
- Advanced rubber backing is formulated to prevent stretching and design distortion
- Premium 2.0 mil clear polyester outer release liner for cleaner hole punching and plotter tracking
- Used in tractor fed application methods
- Allows for faster stencil to stone alignment and cleaner hole punching and tracking through commercial plotters
- Used in a variety of application methods including die-cut, flatbed and friction fed
- Excellent resistance to a variety of blast media
- High adhesion to granite, marble and other stone surfaces, yet still removes cleanly
| Weight | 16.0 LB |
| EAN or UPC | 21200647864 |

