Skip to content Skip to navigation menu
3M00021200647888

00021200647888

Item #103012916
3M00021200647888
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hot Melt Applicators are designed to help improve productivity, lower costs and minimize waste in industrial applications. From high volume to detail work, 3M™ Hot Melt Applicators ensure optimum performance through melt-on-demand or progressive feed technology to meet your production deadlines.

features

  • Lightweight designs offer easy handling
  • Uniquely designed for 3M™ Hot Melt adhesives sticks
  • Meet the needs of low and high volume dispensing
  • Can be customized with accessories to meet application specifications
  • Balanced designs for easy, controlled application
  • Designed for comfort and ergonomics in mind
Operating Voltage 120 V
Output 5.5 - 7.5 lbs per hr
Product Form Each
Weight 6.99 LB
EAN or UPC 21200647888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison