description
- 3M™ Scotch-Weld™ Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.
features
- Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
- Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
- Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
- Medium viscosity help minimize running, dripping, or migration while also self-leveling
- Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
- Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes
| Assembly Type | Sealing, Potting and Encapsulating, Large Surface Lamination, Small Joint Assembly |
| Flame Retardant | UL94 HB |
| Shear Strength | 3200 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 25 min, 12 - 16 hr |
| Product Form | Gallon, Kit |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Specific Gravity | 0.97 |
| Container Size | 5 gal, 18.93 L |
| Application | Small Joint Assembly, Sealing, Potting and Encapsulating, Large Surface Lamination Assembly, Hard Disk Drive Component Assembly, Potting, Bonding |
| Physical Form | Flowable Liquid |
| Open Time | 120 min @ 72 ⁰F |
| Color | Translucent |
| Hardness | 35-50 Shore D |
| Weight | 0.0 LB |
| EAN or UPC | 21200649813 |

