description
- 3M™ Hook Fastener SJ3572 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its high performance acrylic-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics such as polycarbonate, acrylic, ABS, polystyrene.
features
- When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon hook fastener provides great design flexibility and fast product assembly
- High performance acrylic-based adhesive offers excellent shear strength, chemical and solvent resistance, and bonds to a variety of substrates
- Alternative solution to zippers, screws, snaps and more
- Features excellent temperature resistance of 200°F (93°C)
- Good for either indoor or outdoor use
| Overall Length [Max] | 45.72 m |
| Overall Length [Min] | 50 yd |
| Product Form | Roll |
| Assembly Type | Panel to Frame / Stiffener to Panel, Mounting and Trim Attachment |
| Material | Nylon |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Color | White |
| Primary Liner | Clear Polypropylene |
| Flame Retardant | No |
| Weight | 1.937 LB |
| EAN or UPC | 21200658501 |

