Skip to content Skip to navigation menu
3M00021200665219

00021200665219

7000144927 Post-it Flags 680-2 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) Blue 50/dispenser
Item #103065967
3M00021200665219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.

features

  • Blue, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 1 Dispenser/Pack
  • Use to draw attention to critical items, organize files or color-coding.
  • Make it simple to request action.
  • Sticks securely, removes cleanly.
  • The dispenser keeps flags organized and easy to find.
Color Blue
Overall Width [Min] 1 in, 25.4 mm
Overall Length [Min] 1.75 in
Overall Width [Max] 1 in, 25.4 mm
Dispenser Yes
Paper Ruling No
Overall Length [Max] 43.2 mm
Weight 1.16 LB
EAN or UPC 21200665219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison