Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
Orange, 1 in Wide.
Find it fast.
Flags make it simple to mark and highlight important information.
Ideal for marking documents without writing on them.
50/Dispenser, 1 Dispenser/Pack
Use to draw attention to critical items, organize files or color-coding.
Make it simple to request action.
Sticks securely, removes cleanly.
The dispenser keeps flags organized and easy to find.
Overall Length [Max]
43.2 mm
Overall Width [Min]
1 in, 25.4 mm
Overall Height
1 in
Color
Orange
Paper Ruling
No
Dispenser
No
Overall Length [Min]
1.7 in
Overall Width [Max]
1 in, 25.4 mm
Weight
1.16 LB
EAN or UPC
21200666933
We're here for you
with Service Centers across the country - We have your back