description
- 3M™ Flame Resistant Hook Fastener SJ3419FR is one part of a two-part fastener solution designed to provide great durability for thousands of closures. The flame resistant, non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.
features
- This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 200°F (93°C)
- Best suited for applications where flame resistance is required
| Primary Liner | Polyethylene Film |
| Overall Length [Min] | 50 yd |
| Color | White |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Product Form | Roll |
| Flame Retardant | Yes |
| Material | Nylon |
| Overall Length [Max] | 45.72 m |
| Weight | 17.78 LB |
| EAN or UPC | 21200674495 |

