description
- Find it fast with Post it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom.
features
- Green, 1 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more.
- Ideal for marking documents without writing on them.
- 50/Dispenser, 2 Dispensers/Pack
- Use to draw attention to critical items, organize files or color-coding.
- Sticks securely, removes cleanly when you are finished using them.
- The dispenser keeps flags organized and easy to find.
- Try with Post-it® Notes for the ultimate study duo.
| Color | Green |
| Overall Length [Max] | 43.66 mm |
| Overall Length [Min] | 1.7 in |
| Paper Ruling | No |
| Overall Width [Min] | 1 in, 25.4 mm |
| Overall Width [Max] | 1 in, 25.4 mm |
| Tab Size | 25 mm |
| Creative Color | Green |
| Dispenser | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 21200690921 |

