description
- Do not let an important document go unsigned. Highlight the signature line with a sign here flag. The bold, red arrow points precisely where you need it. 50 flags per dispenser.
features
- Eye-catching, colorful flags are easy to spot and have space to write
- Sticks securely
- removes cleanly
- Dispenses one flag at a time
| Overall Width [Min] | 1 in, 25.4 mm |
| Overall Length [Min] | 1.7 in |
| Paper Ruling | No |
| Overall Height | 1 in |
| Color | Yellow |
| Overall Length [Max] | 43.2 mm |
| Overall Width [Max] | 1 in, 25.4 mm |
| Dispenser | No |
| Weight | 1.16 LB |
| EAN or UPC | 21200698125 |

