description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Bright Pink, 1 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Ideal for marking documents without writing on them.
- 50/Dispenser, 1 Dispenser/Pack
- Bright colors and high-quality stick so you can always find your spot
- Make it simple to request action.
- Sticks securely and removes cleanly.
- The dispenser keeps flags organized and easy to find.
| Overall Width [Max] | 1 in, 25.4 mm |
| Dispenser | Yes |
| Color | Pink |
| Paper Ruling | No |
| Creative Color | Bright Pink |
| Overall Length [Max] | 43.2 mm |
| Overall Width [Min] | 1 in, 25.4 mm |
| Overall Height | 1 in, 2.54 cm |
| Overall Length [Min] | 1.75 in |
| Weight | 1.16 LB |
| EAN or UPC | 21200705014 |

