Skip to content Skip to navigation menu
3M00021200705021

00021200705021

7000029846 Post-it Flags 680-22 (36) 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Bright Green
Item #103075363
3M00021200705021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.

features

  • Bright Green, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 1 Dispenser/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action.
  • Sticks securely and removes cleanly.
  • The dispenser keeps flags organized and easy to find.
Paper Ruling No
Overall Width [Min] 1 in, 25.4 mm
Overall Width [Max] 1 in, 25.4 mm
Overall Length [Min] 1.75 in
Dispenser Yes
Overall Length [Max] 43.2 mm
Color Green
Overall Height 1 in, 2.54 cm
Creative Color Bright Green
Weight 1.16 LB
EAN or UPC 21200705021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison