Skip to content Skip to navigation menu
3M00021200705038

00021200705038

7000029847 Post-it Flags 680-23 (36) 1 in x 1.7 in (25,4 mm x 43,2 mm) Bright Blue
Item #103065345
3M00021200705038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.

features

  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 1 Dispenser/Pack
  • Bright colors and high-quality stick so you can always find your spot
  • Make it simple to request action.
  • Bright Blue, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Sticks securely and removes cleanly.
  • The dispenser keeps flags organized and easy to find.
Creative Color Bright Blue
Overall Width [Min] 1 in, 25.4 mm
Paper Ruling No
Overall Height 1 in
Color Blue
Overall Length [Min] 1.7 in
Dispenser No
Overall Width [Max] 1 in, 25.4 mm
Overall Length [Max] 43.2 mm
Weight 1.16 LB
EAN or UPC 21200705038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison