Scotch® Rough Surface Painter’s Tape has a very strong adhesive designed for performance on rough, non-damageable surfaces. Provides 5 day clean removal.
features
Designed for use on concrete, brick, stucco, and rough wood
5-day clean removal leaves behind no damage or sticky residue
Very strong adhesive
Recommended for use with or on lacquer coatings
Bonds aggressively, yet has a smooth unwind
Size: 1.41 in. x 60.1 yd.
Pack Size: 1 Roll/Pack
Tensile Strength
22 lb/in
Indoor/Outdoor Use
Indoor
Storage Temperature [Max]
77 ⁰F
Backing Material
Paper
Elongation At Break
11%
Overall Length [Max]
55 m
Storage Temperature [Min]
68 ⁰F
Overall Length [Min]
60.1 yd
Color
Green
Application Method
Dry
Size
36 mm x 55 m
Weight
0.0 KG
EAN or UPC
21200711336
We're here for you
with Service Centers across the country - We have your back