description
- Post-it® Flags 683-5CB2 in Assorted Bright Colors, .47 in. X 1.7 in. 100 Total Flags in convenient on-the-go dispenser
features
- Flags make it simple to mark, flag or highlight important information
- Stays put until you decide to remove it
- Each flag sticks securely, removes cleanly
- Eye-catching, bright colors stand out on the page
- Dispenses one flag at a time
- Low profile dispenser keeps the important tools close wherever you go
- 100/Dispenser, 1 Dispenser/Pack
| Overall Width [Max] | 0.47 in, 11.9 mm |
| Overall Length [Max] | 43.2 mm |
| Overall Length [Min] | 1.7 in |
| Color | Green, Blue, Orange, Purple, Pink |
| Paper Ruling | No |
| Dispenser | Yes |
| Overall Width [Min] | 0.47 in, 11.9 mm |
| Weight | 1.11 LB |
| EAN or UPC | 21200729775 |

