description
- 3M™ Scotch-Weld™ Instant Adhesive CA40 is a low viscosity instant adhesive. Our CA40 instant adhesive is formulated to give exceptional strength and impact resistance on difficult to bond materials, including flexible vinyl and EPDM rubber. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to difficult to bond, including flexible vinyl and EPDM rubber
- High strength and impact resistance
- Reaches handling strength in under 20 seconds
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Indoor/Outdoor | Both |
| Container Size | 1 lb., 0.45 kg |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Set Time | 1 min, 3 to 20 sec |
| Color | Transparent |
| Storage Temperature [Max] | 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Physical Form | Liquid |
| Shear Strength | 1700 psi |
| Product Form | Bottle |
| Operating Temperature[Max] | 180 ⁰F |
| Adhesive Type | Instant Adhesive |
| Weight | 1.23 LB |
| EAN or UPC | 21200742910 |

