3M™ Scotch-Weld™ Epoxy Adhesive 2290 is a solvent-based, low viscosity amber tinted thermosetting epoxy adhesive requiring heat cure. It is designed for metal to metal coating and subsequent bonding: for example, in motor lamination and wire winding.
features
Offers exceptionally high shear and peel strength
Solvent based low viscosity coating formulation
Dries to a tack-free film which allows bonds to be made up to 3 months later for B-staging and multi-stage processes
Excellent wetting during cure requires only coating a single surface
Heat press during cure recommended for lamination use
Specific Gravity
1.2 in dried state
Flame Retardant
UL94 HB
Physical Form
Liquid
Storage Temperature [Max]
72 ⁰F
Storage Temperature [Min]
72 ⁰F
Full Cure Time
30-60 min @ 350 F (177 C) @ 75 psi
Container Size
55 gal, 208.2 L
Color
Amber
Shear Strength
5000 psi
Set Time
45 min
Product Form
Gallon
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back