3M™ Foam Fast 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. The non-yellowing formula dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
features
Provides professional, industrial strength for demanding applications
Offers a fast, aggressive tack for a quick assembly of high-stress bonds
Designed specifically for foams and fabrics
Dispenses with a lace-spray pattern optimized for foam bonding
Allows for a bond time of 15 seconds to 30 minutes
Container Size
24 fl oz, 710 ml
Open Time
1 - 15 min
Solids Weight Percent
0.22
Assembly Type
Large Surface Lamination
Color
Orange
Weight
2.5 LB
EAN or UPC
21200822421
We're here for you
with Service Centers across the country - We have your back