3M™ Scotch-Weld™ Instant Adhesive CA50 Gel is a gel viscosity instant adhesive. Our CA50 instant adhesive is formulated for bonding on acidic surfaces (such as wood, paper, leather, and ceramic). Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Surface insensitive for acidic substrate bonding
High strength and impact resistance
Reaches handling strength in under 120 seconds
Gel viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Color
Transparent
Adhesive Type
Instant Adhesive
Operating Temperature[Max]
180 ⁰F
Shear Strength
2000 psi
Full Cure Time
24 hr @ 72 ⁰F
Storage Temperature [Min]
72 ⁰F
Product Form
Tube
Physical Form
Liquid
Storage Temperature [Max]
72 ⁰F
Container Size
0.7 Oz, 20 g
Specific Gravity
8.9 lb/gal
Set Time
4 min, 60 to 120 sec
Indoor/Outdoor
Both
Weight
0.0 LB
EAN or UPC
21200823329
We're here for you
with Service Centers across the country - We have your back