description
- 3M™ Scotch-Weld™ Instant Adhesive CA100 is a medium viscosity instant adhesive. Our CA100 instant adhesive is formulated to give exceptional strength and impact resistance on a wide variety of substrates, including plastics and rubbers. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- High strength and impact resistance
- Bonds to a number of substrates, including plastics and rubbers
- Reaches handling strength in under 70 seconds
- Medium viscosity adhesive is easily applied from the bottle
| Specific Gravity | 8.7 lb/gal |
| Product Form | Bottle |
| Operating Temperature[Max] | 175 ⁰F |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Set Time | 1 min, 20 to 70 sec |
| Adhesive Type | Instant Adhesive |
| Design Challenges | Impact & Shock Absorption |
| Storage Temperature [Max] | 72 ⁰F |
| Physical Form | Liquid |
| Color | Transparent |
| Indoor/Outdoor | Both |
| Container Size | 1 lb., 0.45 kg |
| Shear Strength | 2000 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 21200823350 |

