description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP110 is a translucent (orange when dry), flexible, fast-setting, two-part epoxy adhesive that works well on a variety of substrates, including metals, ceramics, concrete, composites, wood and many plastics. Upon curing, final colors will vary from yellow to orange.
features
- Provides strong, permanent bond even under vibration and impact
- Maintains high shear and peel strength
- Flexible when cured, making it a good choice for bonding dissimilar surfaces
- 10 minute work life with handling strength in approximately 20 minutes at room temperature
- Versatile bonder for metals, plastics, concrete, wood and composites
- Upon curing, final colors will vary from yellow to orange
| Shear Strength | 2500 psi |
| Hardness | 40-45 Shore D |
| Color | Translucent |
| Storage Temperature [Max] | 72 ⁰F |
| Full Cure Time | 48 hr @ 72 F (22 C) |
| Physical Form | Flowable Liquid |
| Set Time | 20 min |
| Specific Gravity | 1.1 |
| Application | Bonding, Hard Disk Drive Component Assembly |
| Product Form | Gallon |
| Open Time | 8-13 min @ 72 ⁰F |
| Container Size | 5 gal, 18.93 L |
| Storage Temperature [Min] | 72 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 21200824661 |

