Skip to content Skip to navigation menu
3M00021200824845

00021200824845

Item #102834330
3M00021200824845
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ PUR Adhesive TE030 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and select plastics. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.

features

  • Fast 30 seconds set time for fast-paced processes and productivity
  • Creates high-strength bonds that are plasticizer resistant
  • Bonds to a variety of materials, including wood and many plastics
  • 100% solids formula with no VOCs
  • 60 second open time for joining parts together
  • One component adhesive for easy application with no mixing or guesswork
  • Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Color White
Container Size 5 gal, 18.93 L
Weight 0.0 LB
EAN or UPC 21200824845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison