There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Hot Melt Applicator Tips offer versatility when dispensing hot melt adhesives. Uniquely designed for our 3M™ Hot Melt Applicators, these tips can help maximize the use of our hot melt adhesives by improving productivity, optimizing precision, and reducing waste in your assembly process.
features
Threaded interiors provides easy installation
Metal construction withstands high temperature adhesives
Improves sightline and maximum control
Provides precise and controlled adhesive flow
Overall Length [Max]
15.25 cm
Product Form
Package
Overall Height
0.5 in, 1.27 cm
Overall Length [Min]
6 in
Weight
0.0 LB
EAN or UPC
21200825545
We're here for you
with Service Centers across the country - We have your back