description
- Our 3M™ Hot Melt Adhesive 3797 is a temperature resistant, low viscosity adhesive which flows easily into small areas for effective coverage and protection, ideal for electrical potting. This 100% solids thermoplastic adhesive also provides a quick 30-second open bead time for potting even at depth. It is best used with our 3M™ Hot Melt Applicator PG II – excellent for high volume operations.
features
- Hot melt adhesive ideal for potting of electrical and electronic components
- Low viscosity provides high flow rates for excellent coverage
- Ball and ring tested – adhesive exhibits good temperature resistance after application
- 30 second bead open time makes for effective potting at depth
- For use with 3M™ Hot Melt Applicator PG II, allowing for fast-paced production
| Color | Off-white |
| Open Time | 35 Sec |
| Weight | 0.0 LB |
| EAN or UPC | 21200825927 |

