description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.
features
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239
| Set Time | 4 hr |
| Open Time | 60 min @ 72 ⁰F |
| Shear Strength | 4500 psi |
| Product Form | Gallon |
| Color | Off-white |
| Flame Retardant | ASTM E662, UL94 HB, Bombardier SMP 800-C, ASTM E162, Boeing BSS 7239 |
| Hardness | 75-80 Shore D |
| Application | Hard Disk Drive Component Assembly |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Specific Gravity | 1.09 |
| Storage Temperature [Min] | 72 ⁰F |
| Physical Form | Flowable Liquid |
| Container Size | 55 gal, 208.2 L |
| Storage Temperature [Max] | 72 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 21200837579 |

