description
- 3M™ High Performance Industrial Plastic Adhesive 4693 dries quickly with an open bond time of approximately 20 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water and the sun. Additionally, it bonds well to plastics, providing long-term adhesion as well as good resistance to cleaning products.
features
- High performance adhesive forms strong bonds on most plastics, polypropylene (PP), polyethylene (PE) and polyolefin blends (TPO)
- Bonds well to other plastics, such as ABS, PMMA and nylons, polyesters, rigid polystyrene
- Resists weathering, water and cleaning products
- Provides strong, quick drying flexible bonds
- 4693 is best applied with a brush, while 4693H is best applied as beads
| Container Size | 1 gal, 3.8 L |
| Color | Amber |
| Product Form | Gallon |
| Application Method | Brush, Spray |
| Open Time | Up to 60 min |
| Form | Liquid |
| Weight | 8.193 LB |
| EAN or UPC | 21200837609 |
-
No Air Shipping


