description
- We developed 3M™ Shipping-Mate Palletizing Adhesive as a sprayable, synthetic elastomer-based adhesive for bonding a variety of lightweight materials such as felt, cork, cardboard, paper, wood, plastic wrap and other common materials used in shipping and packaging. This adhesive sprays easily when palletizing everyday products such as salt, pet food, much and more.
features
- Ideal for palletizing applications
- Can be used for labelling and other packaging applications
- Bonds a variety of materials with confidence
- Available in aerosol cans
| Flame Retardant | Flammable |
| Open Time | 1 - 10 min |
| Color | Transparent |
| Form | Aerosol |
| Application Method | Spray |
| Container Size | 24 fl oz, 710 ml |
| Weight | 0.0 LB |
| EAN or UPC | 21200858444 |

