description
- 3M™ Plasticizer Resistant Loop Fastener SJ3523 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its plasticizer resistant, acrylic-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, especially flexible vinyls.
features
- When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- Plasticizer resistant acrylic-based adhesive offers great shear strength and bonds to a variety of substrates, especially flexible vinyls
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 158°F (70°C)
- Good for either indoor or outdoor use
| Material | Nylon |
| Product Form | Roll |
| Flame Retardant | No |
| Overall Length [Min] | 50 yd |
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Overall Length [Max] | 45.72 m |
| Primary Liner | Clear Polyolefin |
| Color | Black |
| Weight | 2.833 LB |
| EAN or UPC | 21200862380 |

