description
- 3M™ Loop Fastener SJ3533N is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its medium tack rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
- When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- Medium tack rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 120°F (49°C)
- Best suited for indoor use
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Flame Retardant | No |
| Primary Liner | White Polyethylene Film |
| Color | White |
| Material | Nylon |
| Product Form | Roll |
| Overall Length [Min] | 50 yd |
| Overall Length [Max] | 45.72 m |
| Weight | 1.95 LB |
| EAN or UPC | 21200864506 |

