description
- 3M™ Scotch-Weld Epoxy Adhesive DP100 Plus is a very flexible, fast-setting, two-part epoxy adhesive that cures clear and stays clear even when cured in larger masses. This epoxy stays clear, but not colorless when cured in large masses.
features
- Very flexible adhesive provides strong, permanent bond even under vibration and impact
- Fast 4-minute work life with handing strength in 20 minutes at room temperature
- Good high shear and peel strength
- Flexible when cured, making it a good choice for bonding dissimilar surfaces
| Container Size | 5 gal, 18.93 L |
| Storage Temperature [Min] | 72 ⁰F |
| Shear Strength | 3500 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Open Time | 4 min @ 72 ⁰F |
| Set Time | 20 min |
| Flame Retardant | UL94 HB |
| Assembly Type | Potting and Encapsulating, Small Joint Assembly, Mounting and Trim Attachment, Panel to Frame / Stiffener to Panel |
| Color | Transparent |
| Application | Hard Disk Drive Component Assembly, Mounting and Trim Attachment, Small Joint Assembly, Potting, Sealing, Potting and Encapsulating, Bonding |
| Hardness | 65-70 Shore D |
| Specific Gravity | 1.17 |
| Physical Form | Liquid |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Product Form | Gallon |
| Weight | 0.0 LB |
| EAN or UPC | 21200871979 |

