description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP105 is a very flexible, fast-setting, two-part epoxy adhesive that cures clear for invisible bond lines.
features
- Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact
- Maintains high shear and peel strength
- Flexible when cured, making it a good choice for bonding dissimilar surfaces
- 5 minute work life with handling strength in approximately 20 minutes at room temperature
- Versatile bonder for metals, plastics, glass, ceramics and composites
| Open Time | 5 min @ 72 ⁰F |
| Hardness | 25-30 Shore D |
| Specific Gravity | 1.11 |
| Storage Temperature [Max] | 72 ⁰F |
| Full Cure Time | 48 hr @ 72 F (22 C) |
| Storage Temperature [Min] | 72 ⁰F |
| Product Form | Gallon |
| Application | Hard Disk Drive Component Assembly, Potting, Bonding |
| Physical Form | Liquid |
| Set Time | 20 min |
| Shear Strength | 2000 psi |
| Container Size | 5 gal, 18.93 L |
| Color | Transparent |
| Weight | 0.0 LB |
| EAN or UPC | 21200872051 |

