3M
00021200872341
7010329726 3M Scotch-Weld Acrylic Adhesive 805, Pale Yellow, Part A, 5 Gallon Drum (Pail)
Item #102832496
description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP805 is a two-part acrylic adhesive specially formulated to bond many plastics, metals and oily metals.
features
- Strong adhesive can replace screws, rivets and welding
- Creates strong bond with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
- Medium viscosity allows controlled dispensing
- 3 minute work life with 10 minute handling strength
| Flame Retardant | ASTM E162, ASTM E662, Boeing BSS 7239 |
| Product Form | Gallon |
| Specific Gravity | 0.96 |
| Indoor/Outdoor | Both |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 10 min |
| Shear Strength | 3500 psi |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Color | Off White |
| Adhesive Type | Acrylic |
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 5 gal, 18.93 L |
| Hardness | 79 Shore D |
| Physical Form | Flowable Liquid |
| Open Time | 3-4 min @ 72 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 21200872341 |
