description
- 3M™ Scotch-Weld™ PUR Adhesive TE100 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and select plastics. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Fast 60 second set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and many plastics
- 100% solids formula with no VOCs
- 120 second open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Contains UV dye to easily inspect the bond line with a black light
- Creates very thin bond lines (0.001" to 0.003") on wood
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Container Size | 5 gal, 18.93 L |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 21200872440 |

