There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Hook Fastener SJ3532N is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its medium tack rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
Woven nylon hook fastener provides great design flexibility and fast product assembly
Medium tack rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 120°F (49°C)
Best suited for indoor use
Overall Length [Min]
50 yd
Overall Length [Max]
45.72 m
Color
Beige
Primary Liner Thickness
3 mil, 0.08 mm
Primary Liner
White Polyethylene Film
Flame Retardant
No
Material
Nylon
Product Form
Roll
Weight
4.33 LB
EAN or UPC
21200873737
We're here for you
with Service Centers across the country - We have your back