3M
00021200893483
7010329704 3M Scotch-Weld Acrylic Adhesive DP820, Off-White, 200 mL Duo-Pak, 12/case
Item #101388637
description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP820 is a two-part acrylic adhesive specially formulated to bond many plastics, metals and oily metals.
features
- Creates strong bond with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
- 15 minute work life with 40 minute handling strength
- Strong adhesive can replace screws, rivets and welding
- Medium viscosity allows controlled dispensing
| Color | Off White |
| Physical Form | Flowable Liquid |
| Indoor/Outdoor | Both |
| Adhesive Type | Acrylic |
| Open Time | 15 min @ 72 ⁰F |
| Hardness | 79 Shore D |
| Shear Strength | 3200 psi |
| Set Time | 40 min |
| Storage Temperature [Max] | 72 ⁰F |
| Operating Temperature[Max] | 175 ⁰F |
| Full Cure Time | 24-48 hr @ 72 ⁰F |
| Specific Gravity | 1 |
| Storage Temperature [Min] | 72 ⁰F |
| Product Form | Each |
| Container Size | 6.76 fl oz, 200 ml |
| Weight | 0.827 LB |
| EAN or UPC | 21200893483 |
