description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP820 is a two-part acrylic adhesive specially formulated to bond many plastics, metals and oily metals.
features
- Creates strong bond with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
- Medium viscosity allows controlled dispensing
- 15 minute work life with 40 minute handling strength
- Strong adhesive can replace screws, rivets and welding
| Specific Gravity | 1 |
| Adhesive Type | Acrylic |
| Set Time | 10 to 30 min, 40 min |
| Physical Form | Flowable Liquid |
| Operating Temperature[Max] | 175 ⁰F |
| Hardness | 75 Shore D |
| Product Form | Cartridge |
| Storage Temperature [Max] | <80 ⁰F |
| Indoor/Outdoor | Both |
| Container Size | 13.52 fl oz, 400 ml |
| Open Time | 15 min @ 72 ⁰F |
| Full Cure Time | 24-48 hr @ 72 ⁰F |
| Color | Off White |
| Storage Temperature [Min] | <80 ⁰F |
| Shear Strength | 3200 psi |
| Weight | 1.458 LB |
| EAN or UPC | 21200893490 |

