description
- 3M™ Scotch-Weld™ PUR Adhesive TS230 achieves a fast set time and is effective across a wide range of service temperatures. It is ideal for bonding materials including wood, ABS, PC, polyacrylic, polypropylene, polyethylene, FRP, aluminum and glass. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
- 2.5-minute set time
- Creates high-strength bonds that are plasticizer resistant
- Available in white/off-white and black
- 100% solids formula with no VOCs
- 4 minute open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Can be sprayed or roll coated onto surfaces
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Container Size | 5 gal, 18.93 L |
| Open Time | 4 min |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 21200895838 |

