Skip to content Skip to navigation menu
3M00021200962271

00021200962271

3M EDGE SEALER
Item #103115612
3M00021200962271
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Edge Sealer ES2000 is a two-part, clear, non-yellowing and UV stable, durable sealer system that provides excellent resistance to environmental and ultra-violet (UV) exposure. This high performance sealant offers superior adhesion to a variety of substrates and remains permanently flexible.

features

  • Two-part, polyurethane, fluid resistant edge sealer forms a tough edge seal for aviation applications
  • Clear, non-yellowing and UV stable to ensure lasting hold and superior aesthetics
  • Seals edges from weather and slipstream
  • Convenient Duo-Pak cartridges dispense easily and precisely with the EPX Plus II Applicator, sold separately
  • Adheres to a variety of substrates, including paints, primers and films
Color Transparent
Flame Retardant No
Container Size 1.691 oz, 50 cc
Weight 2.706 LB
EAN or UPC 21200962271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison