description
- Scotch® Spray Mount™ Spray Adhesive 6064-CFT, 4 oz
features
- Repositionable on many surfaces
- For layouts, posters, presentations, graphic designers and more
- Non-wrinkling
- VOC <30% Formulation
| Acid Free | No |
| Color | Transparent |
| Weight | 0.0 KG |
| EAN or UPC | 21200964701 |

