3M™ Concrete Repair Self Leveling is a fast-curing polyurethane adhesive designed to repair cracks, spalls and breaks in concrete floors and horizontal concrete surfaces. Self-leveling repair material applies with a common caulk gun and flows freely into horizontal repair areas. It hardens in as little as five minutes and allows for sanding and refinement in 15 minutes, eliminating downtime.
features
Fast, convenient repair of cracks and spalls to horizontal concrete surfaces
Self-leveling urethane material flows freely into repair areas
Becomes level and tack-free in as little as 1 minute
Hardens to any depth in as little as 5 minutes without cracking or shrinking
Applies easily with common caulking gun
Storage Temperature [Max]
85 ⁰F
Physical Form
Flowable Liquid
Assembly Type
Potting and Encapsulating
Color
Gray
Hardness
70 Shore D
Open Time
60 Sec @ 72 ⁰F
Storage Temperature [Min]
65 ⁰F
Shear Strength
2300 psi
Full Cure Time
1 hr @ 72 F (22 C)
Set Time
4 min
Product Form
Cartridge
Specific Gravity
1.1
Container Size
8.4 fl oz, 248.42 ml
Weight
6.205 LB
EAN or UPC
21200965968
We're here for you
with Service Centers across the country - We have your back