3M™ Scotch-Weld™ Instant Adhesive CA4 is a low viscosity instant adhesive. Our CA4 instant adhesive is formulated to give exceptional strength and impact resistance on a wide variety of substrates, including plastics and rubbers. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
High strength and impact resistance
Reaches handling strength in under 40 seconds
Low viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Storage Temperature [Max]
72 ⁰F
Color
Transparent
Product Form
Tube
Container Size
0.07 Oz, 2 g
Set Time
5 to 40 sec
Indoor/Outdoor
Both
Specific Gravity
8.7 lb/gal
Physical Form
Liquid
Adhesive Type
Cyanoacrylate
Storage Temperature [Min]
72 ⁰F
Shear Strength
2300 psi
Full Cure Time
24 hr @ 72 ⁰F
Weight
0.0 KG
EAN or UPC
21200966019
We're here for you
with Service Centers across the country - We have your back