- Transparent Color
description
- Sleek wave design complements any decor. Attached tape hub can't be lost. Heavily weighted for easy, one-handed dispensing. Dispenses standard tapes on a 1" core up to 3/4 in x 36 yds. The dispenser is our classic black.
features
- Deluxe two-tone desktop tape dispenser with weighted base
- Sleek wave design complements any décor
- Ideal for easy, one-handed dispensing
- High-quality cutting blade lasts for years
- Attached hub won't get lost or misplaced
- Non-skid base
- Weighted base for one-handed dispensing
- Holds 1 in. core tape, up to 3/4 in. wide and 1500 in. long
- 2.8 in. x 2.3 in x 6.3 in
- Try other quality products from Scotch™ Brand for all your needs in the home and office
| Color | Transparent |
| Weight | 1.039 LB |
| EAN or UPC | 21200977053 |

