Skip to content Skip to navigation menu
3M00021200977084

00021200977084

Item #104004500
3M00021200977084
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Sleek wave design complements any decor. Attached tape hub can't be lost. Heavily weighted for easy, one-handed dispensing. Dispenses standard tapes on a 1" core up to 3/4 in x 36 yds.

features

  • Deluxe two-tone silver/black desktop tape dispenser with weighted base
  • Sleek wave design complements any décor
  • Ideal for easy, one-handed dispensing
  • High-quality cutting blade lasts for years
  • Attached hub won't get lost or misplaced
  • Non-skid base
  • Weighted base for one-handed dispensing
  • Holds 1 in. core tape, up to 3/4 in. wide and 36 yds. long
  • 2.8 in. x 2.3 in x 6.3 in
  • Try other quality products from Scotch™ Brand for all your needs in the home and office
Weight 1.039 LB
EAN or UPC 21200977084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison