description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Ideal for marking documents without writing on them.
- Assorted Primary and Bright Colors, .47 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Sticks securely, removes cleanly when you are finished using them.
- The dispenser keeps flags organized and easy to find.
- 35/Dispenser, 8 Dispensers/Pack plus 48 Post-it® Arrow Flags
- Use to draw attention to critical items, organize files or color-coding.
- Make it simple to request action.
| Overall Length [Max] | 13 mm |
| Overall Width [Max] | 1.75 in, 43 mm |
| Overall Length [Min] | 0.47 in |
| Creative Color | Assorted Bright Colors, Assorted Brights |
| Dispenser | Yes |
| Color | Pink, Red, Purple, Yellow, Green, Blue |
| Overall Height | 0.5 in, 1.27 cm |
| Paper Ruling | No |
| Overall Width [Min] | 1.75 in, 43 mm |
| Weight | 1.569 LB |
| EAN or UPC | 21200980619 |

