Skip to content Skip to navigation menu
Scotch-Brite Silicon Carbide 6 in Disc

00048011009483

Scotch-Brite Silicon Carbide 6 in Disc
Item #102179932
  • 6 in Overall Diameter
  • Silicon Carbide Abrasive Material
Scotch-Brite Silicon Carbide 6 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • Scotch-Brite™ Clean and Strip Disc was designed to help operators tackle tough metalworking challenges: think paint prep and coating and corrosion removal. When removing unwanted contaminants and stubborn imperfections – or smoothing a rough surface – it’s a good idea to have a load-resistant, sharp-cutting abrasive on hand.

applications

  • For removing weld discoloration, scale, rust, paint, coatings, gasket and sealing compounds, adhesives and marine algae

features

  • Removes paint, rust and coatings quickly without compromising the geometry of the workpiece
  • Thin width gets into tight corners for complete cleaning, stripping, and surface prep
  • Provides greater surface area than wire brushes
  • Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
  • Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
  • Smear resistant, non-woven web material provides uniform wear over the life of the disc
Weight 0.218 LB
EAN or UPC 48011009483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison