- 8 in Diameter
- Aluminum Oxide Material
- Beige
description
- Scotch-Brite™ Cut and Polish Flap Brushes are a versatile, high-performance alternative to conventional bristle brushes and messy, technique-dependent buffing compounds. These long-lasting, precision-made brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks, including cleaning, deburring, polishing, and aesthetic finishing.
features
- Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
- Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
- Great for cleaning, deburring, polishing and finishing
- Open web is load resistant, helping to limit buildup of debris so mineral cuts faster, longer
- Conformable nylon fibers respond to surface irregularities without gouging the surface, helping maintain original part geometry
| Grade | Medium |
| Attachment Type | Center Hole |
| Color | Beige |
| Core Size | 4 in, 101.6 mm |
| Product Form | Brush |
| Overall Width | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Density Rating | Hard |
| RPM [Max] | 4000 rpm |
| Overall Diameter | 8 in, 203.2 mm |
| Weight | 0.983 LB |
| EAN or UPC | 48011041117 |

