Skip to content Skip to navigation menu
Scotch-Brite™ Surface Conditioning Disc

00048011043036

Scotch-Brite™ Surface Conditioning Disc
Item #102153123
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Surface Conditioning Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.

applications

  • Removes grind marks, rust and coatings
  • Cleans, finishes and deburrs

features

  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Weight 0.5 LB
EAN or UPC 48011043036
NSN Number 5345-01-345-0410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison